Beli kokuyo a3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Individual Folder A3
    Mulai

    Rp61.900

    KOKUYO Individual Folder A3
    Deskripsi:
    ● External dimensions: width 434, height 315 (+15) ● Inside of the external dimensions ( ) indicates the peak height.
    atribut:
    • Peak Height (mm): 15
    • Paper Quality: Recycled material incorporation ratio / ratio of recycled pulp blending 71%
    • Size: A3
    • Width (mm): 434
    • Height (mm): 315
    • Material: Paperboard (using waste paper pulp)
    • Eco Mark Certification Number: 17 112 153
    • Green Purchasing Law: Conform
  2. KOKUYO Study Planner Loose-Leaf
    Mulai

    Rp44.900

    KOKUYO Study Planner Loose-Leaf
    Deskripsi:
    A loose-leaf booklet that allows you to plan your study schedule.A loose leaf with ruled lines that helps you manage your study schedule before a test or studying for entrance exams.We use original base paper that does not bleed easily and allows you to write smoothly without letting the ink see through to the back."Daily Ruled Visualization Type" You can visualize the study content for the day, and you can color code what to study at what time."Daily Ruler - Visualized Type/Girly'' A pink rule line recommended for decoration. You can visualize what you studied for the day."Daily ruled list type" has a wide writing space, so you can make a detailed list of what you will study that day."Weekly Ruled Visualization Type" You can check the study schedule for one week in a list.
    atribut:
    • Number of Sheets: 30
    • Size: B5
    • Hole Shape: Round hole
    • Dimensions (Vertical x Horizontal) (mm): 257×182
    • Material: High-quality paper
    • Number of Holes: 26
    • Paper Thickness (g/m²): About 75
  3. KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A3-E (Map File)
    Mulai

    Rp60.900

    KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A3-E (Map File)
    Deskripsi:
    The binding is made of resin, so it has strong holding power and documents will not shift.
    atribut:
    • Size: A3-E
    • Type: Horizontal type
    • Storage Dimension (mm): 15
    • Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
    • Storable Sheet Number: 150
    • Binding Specification: 80mm pitch
    • Eco Mark Certification Number: 17 112 157
    • Filing Thickness (mm): 15
    • Height (mm): 307
    • Hole Intervals (mm): 80
    • Kinds: Flat file
    • Number of Holes: 2
    • Outer Width (mm): 436
    • Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
    • Spine Width (mm): 18
    • Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
    • Width (mm): 231
  4. 3M Comfort Grip Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp99.900

  5. Shima NBR Glove (Sarung Tangan)
    Mulai

    Rp14.900

  6. Mec Dex Cut Resistant Gloves OF-53 (Sarung Tangan Tahan Potong)
    Mulai

    Rp439.900

    Mec Dex Cut Resistant Gloves OF-53 (Sarung Tangan Tahan Potong)
    Deskripsi:
    BRAND: MEC DEXMODEL NO: OF-53> Level 4 (maximum) abrasion> Cut Level 3> Gloves for oil & gas extraction/mining/ petroleum> Anti slip gloves for grip & lifting> Synthetic leather glove with reinforced kevlar palm, finger tips and cross stitched with kevlar thread> Extra protection on fingers & knuckle back with vinyl TPR moulds> Open neoprene cuff for easier pulling on & off
  7. Ironclad Motor Impact Gloves (Sarung Tangan)
    Mulai

    Rp729.900

  8. Daytona Motorcycle Protective Gear Goat Skin Glove Std Yl M (Aksesori Pengendara Motor)
    Mulai

    Rp659.900

    Daytona Motorcycle Protective Gear Goat Skin Glove Std Yl M (Aksesori Pengendara Motor)
    atribut:
    • Color: Yellow
    • Type: Standard
    • Size: M
    • Material: Goatskin/(adjuster part) leather
  9. Resiltools Motorcycle Anti-Vibration Gloves (Sarung Tangan)
    Mulai

    Rp419.900

    Resiltools Motorcycle Anti-Vibration Gloves (Sarung Tangan)
    Deskripsi:
    Mencari sarung tangan yang bisa digunakan untuk berbagai pekerjaan?
    atribut:
    • Size (cm): 25
    • Material: Kain Lapis PU TPR
  10. Non Brand Card Plastic Sleeve (Plastik Kartu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp21.900

  11. KOKUYO Card Case Environmentally Friendly Hard (Kotak Kartu Keras Eco)
    59%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    KOKUYO Card Case Environmentally Friendly Hard (Kotak Kartu Keras Eco)
    Deskripsi:
    This is an environmentally friendly product that uses recycled PET resin.A non-transfer type that prevents copy ink from adhering.
    atribut:
    • Green Purchasing Law: Conform
    • Material: Recycled PET
    • Eco Mark Certification Number: 17 112 272
  12. monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp25.900

    monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Sarung Tangan Palm Fit
    atribut:
    • The total length (cm): About 23
    • Palm Width (cm): About 9.5
    • Middle Finger Length (cm): About 7.9
    • Color: gray
    • Material: Fiber unit / 100% nylon, coating unit / natural rubber
    • Size: M
    • Functions: Breathable
    • Color (wrist): green
    • Quantity (Twin): 1
    • The number of gauge: 13
  13. KOKUYO Clear File A3 Two Folds (Map Display)
    Mulai

    Rp37.900

    KOKUYO Clear File A3 Two Folds (Map Display)
    Deskripsi:
    A3 size paper can be stored in a double-page spread.
    atribut:
    • Material: Cover / R-PP
    • Width (mm): 222+222
    • Length (mm): 307
    • Size: A4(A3)
    • Thickness (µm): 200
  14. Onoyoshi Hard Card Case (Kotak Kartu Nama)
    66%
    Mulai

    Rp7.900

    Onoyoshi Hard Card Case (Kotak Kartu Nama)
    atribut:
    • Specification: Soft type
    • Thickness (mm): 0.3
  15. SAFETY JOGGER Safety Gloves SUPERPRO 4121X (Sarung Tangan)
    Rating:
    98% of 100
    (12)
    Mulai

    Rp14.900

    SAFETY JOGGER Safety Gloves SUPERPRO 4121X (Sarung Tangan)
    atribut:
    • Series: Superpro
    • Material: Polyester glove, nitrile grip, oil resistant
    • Coating: Nitrile
    • Liner: 13 Gauge Polyester
    • Performance Level: 4121X
    • Protection Type (Gloves): Multi-purpose protection
    • SNI License: Yes
    • Standard: EN ISO 21420:2020, EN 388:2016 (4121X)
Daftar Harga kokuyo a3 Terbaru October 2026
KOKUYO Individual Folder A3Rp61.900
KOKUYO Study Planner Loose-LeafRp44.900
KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A3-E (Map File)Rp60.900
3M Comfort Grip Gloves (Sarung Tangan)Rp99.900
Shima NBR Glove (Sarung Tangan)Rp14.900
Kenmaster Sarung Tangan Motor KulitRp32.900
Mec Dex Cut Resistant Gloves OF-53 (Sarung Tangan Tahan Potong)Rp439.900
Ironclad Motor Impact Gloves (Sarung Tangan)Rp729.900
Daytona Motorcycle Protective Gear Goat Skin Glove Std Yl M (Aksesori Pengendara Motor)Rp659.900
Resiltools Motorcycle Anti-Vibration Gloves (Sarung Tangan)Rp419.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)